- 45 mm Shaft
- 54 mm Center Line to Base
- 2-Bolt Cast Iron Pillow Block
- Unsealed
- No Locking Device
description
- Self-lubricating, statically self-aligning bearings for extreme industrial applications.
applications
- High heat
- Cold temperatures
- Corrosive chemical media
- Slow speed and limited shaft movement
features
- Temperature ranges from -200 °F to 1,000 °F
- Good for inaccessible locations
- Dimensionally interchangeable with popular housed ball bearing
- Will function effectively in a vacuum
- Ideal where bearings are subject to dry cycles
- Submersible
| Base Height | 19.1 mm |
| Lubrication | Self-Lubricating |
| Base Length | 188.9 mm |
| Inch/Metric | Metric |
| Shaft Dia. | 45 mm |
| Housing Construction | 1 Piece |
| Housing Height | 108.7 mm |
| Bolt Hole Length | 23 mm |
| Mounted Unit Duty | Medium-Duty |
| Base Width | 50.8 mm |
| Length Through Bore | 39.7 mm |
| Bolt Hole Spacing Range [Min] | 139.7 |
| Pillow Block Type | Thru-Bolt |
| Locking Device | No Locking Device |
| Housing Material | Cast Iron |
| Bolt Hole Spacing Range [Max] | 157.2000 mm |
| Seal Type | Unsealed |
| Bearing Type | Self-Lubricating Bushing |
| Bolt Hole Spacing | 148.5 mm |
| End Type | Open End |
| Bolt Holes | 2 |
| Bearing Design | Non-Expansion |
| Weight | 5.0 LB |
| EAN or UPC | 782475837755 |

