- 1" Shaft
- 1 1/16" Center Line to Base
- 2-Bolt Pressed Steel Pillow Block
- Unsealed
- No Locking Device
description
- Self-lubricating, statically self-aligning bearings for extreme industrial applications.
applications
- High heat
- Cold temperatures
- Corrosive chemical media
- Slow speed and limited shaft movement
features
- Temperature ranges from -200 °F to 1,000 °F
- Good for inaccessible locations
- Dimensionally interchangeable with popular housed ball bearing
- Will function effectively in a vacuum
- Ideal where bearings are subject to dry cycles
- Submersible
| Locking Device | No Locking Device |
| Lubrication | Self-Lubricating |
| Bolt Hole Length | 9/16 in |
| Housing Material | Pressed Steel |
| Shaft Dia. | 1 in |
| Seal Type | Unsealed |
| Mounted Unit Duty | Light-Duty |
| Base Length | 4 in |
| Housing Height | 2 1/16 in |
| Bolt Holes | 2 |
| Inch/Metric | Inch |
| Bearing Design | Non-Expansion |
| Length Through Bore | 1 in |
| End Type | Open End |
| Bolt Hole Spacing | 3 in |
| Base Width | 1 7/32 in |
| Pillow Block Type | Thru-Bolt |
| Bearing Type | Self-Lubricating Bushing |
| Base Height | 5/32 in |
| Housing Construction | 1 Piece |
| Weight | 0.36 LB |
| EAN or UPC | 782475016952 |

