- 3 3/16" Shaft
- 4 1/2" Center Line to Base
- 2-Bolt Cast Iron Expansion Pillow Block
- Contact Seals
- Springlok Collar
description
- Durable, twin-row, tapered roller bearing with double spring lock collars. 65° setscrew spacing.
features
- Split housing with replacement bearing insert units available
- Factory lubed, sealed and adjusted
- Single collar design saves space and installation time
- Allows bearing to be closer to the load
- Self-aligning
| Locking Device | Springlok™ Collar |
| End Type | Open End |
| Bolt Hole Size | 1 1/2 in |
| Length Through Bore | 4.26563 in |
| Bolt Holes | 2 |
| Insert Type | Steel Insert |
| Inch/Metric | Inch |
| Shaft Dia. | 3.1875 in |
| Base Width | 3 7/16 in |
| Bolt Hole Spacing Range [Min] | 12 13/16 in |
| Seal Type | Contact Seals |
| Collar O.D. | 5 7/16 in |
| Mounted Unit Duty | Heavy-Duty |
| Lubrication | Relubricatable |
| Base Height | 2 1/4 in |
| Base Length | 16 in |
| Housing Height | 9 27/64 in |
| Bearing Type | Tapered Roller Bearing |
| Housing Material | Cast Iron |
| Pillow Block Type | Thru-Bolt |
| Bolt Size | 7/8 in |
| Housing Construction | 2 Piece |
| Bolt Hole Spacing Range [Max] | 13 13/16 in |
| Bolt Hole Spacing | 13 5/16 in |
| Bearing Design | Expansion |
| Weight | 68.0 LB |
| EAN or UPC | 782475696765 |

