- 2 1/2" Shaft
- 3 1/4" Center Line to Base
- 2-Bolt Cast Iron Expansion Pillow Block
- Contact Seals
- Springlok Collar
description
- Durable, twin-row, tapered roller bearing with double spring lock collars. 65° setscrew spacing.
features
- Self-aligning
- Split housing with replacement bearing insert units available
- Factory lubed, sealed and adjusted
- Single collar design saves space and installation time
- Allows bearing to be closer to the load
| End Type | Open End |
| Bolt Size | 5/8 in |
| Pillow Block Type | Thru-Bolt |
| Insert Type | Steel Insert |
| Housing Material | Cast Iron |
| Seal Type | Contact Seals |
| Bolt Hole Size | 1 17/64 in |
| Collar O.D. | 4 1/16 in |
| Base Width | 2 13/16 in |
| Housing Construction | 2 Piece |
| Length Through Bore | 3.34375 in |
| Base Length | 12 in |
| Bolt Hole Spacing Range [Min] | 9 1/4 in |
| Inch/Metric | Inch |
| Mounted Unit Duty | Heavy-Duty |
| Bolt Hole Spacing | 9 3/4 in |
| Bolt Hole Spacing Range [Max] | 10 1/4 in |
| Bolt Holes | 2 |
| Housing Height | 7 1/32 in |
| Locking Device | Springlok™ Collar |
| Bearing Design | Expansion |
| Base Height | 1 3/4 in |
| Shaft Dia. | 2.5 in |
| Bearing Type | Tapered Roller Bearing |
| Lubrication | Relubricatable |
| Weight | 30.071 LB |
| EAN or UPC | 782475699155 |

