- 1 7/16" Shaft
- 2 7/8" Center Line to Base
- 2-Bolt Cast Iron Expansion Pillow Block
- Labyrinth Seals
- Adapter Mount
description
- Duplex tapered roller bearing with tapered adapter sleeve mounting
applications
- Felt rolls
- Base load
features
- Piston ring seals
- Rugged two-piece housing
- Elongated bolt holes
- Capable of handling any combination of radial thrust load
- Adapter nut allows for easier installation and removal
- Brass hand wheel
- Stainless steel hing pin and t-bolt
| Bearing Type | Tapered Roller Bearing |
| Base Height | 3/4 in |
| Bolt Size | 1/2 in |
| Length Through Bore | 4.125 in |
| Collar O.D. | 3 7/16 in |
| Housing Material | Cast Iron |
| Bolt Hole Spacing | 5 7/8 in |
| End Type | Open End |
| Shaft Dia. | 1.4375 in |
| Bearing Design | Expansion |
| Housing Height | 6 7/8 in |
| Inch/Metric | Inch |
| Bolt Holes | 2 |
| Locking Device | Adapter Mounted |
| Mounted Unit Duty | Heavy-Duty |
| Base Length | 7 1/4 in |
| Pillow Block Type | Thru-Bolt |
| Base Width | 3 in |
| Housing Construction | 1 Piece |
| Lubrication | Relubricatable |
| Seal Type | Labyrinth Seals |
| Weight | 20.7 LB |
| EAN or UPC | 782475038237 |

