- 1 7/8" Shaft
- 2 1/4" Center Line to Base
- 2-Bolt Cast Iron Pillow Block
- Contact Seals
- Springlok Collar
description
- High capacity, tapered roller bearing allows easy upgrade from ball bearing at moderate cost.
applications
- Aggregate
- Conveyance
- Load out
- Cement
features
- Case-hardened rollers and races
- Interchangeable mounting dimensions with ball bearings
- Single rubber lip contacting seals
- Provides added protection against contamination
- Factory lubed, sealed and adjusted
- Springlok™ 65° setscrew mounting
- Easy installation and maintenance
| Lock Washer | N/A |
| Mounted Unit Duty | Heavy-Duty |
| Lubrication | Relubricatable |
| Seal Type | Contact Seals |
| Shaft Dia. | 1.875 in |
| Adapter Assembly | N/A |
| Triple Seal | N/A |
| Lock Nut | N/A |
| Base Length | 8 7/8 in |
| Stabilizing Ring | N/A |
| Bearing Type | Tapered Roller Bearing |
| Locking Device | Springlok™ Collar |
| Insert Type | Steel Insert |
| Housing Height | 4 1/2 in |
| Bolt Size | 5/8 in |
| Bolt Hole Size | 7/8 in |
| Length Through Bore | 3.5 in |
| End Type | Open End |
| Housing Construction | 1 Piece |
| Base Width | 2 1/2 in |
| Bolt Hole Spacing Range [Min] | 6 7/8 in |
| Base Height | 1 5/16 in |
| Bolt Hole Spacing Range [Max] | 7 1/8 in |
| Bolt Hole Length | 7/8 in |
| Bearing Design | Non-Expansion |
| Inch/Metric | Inch |
| Housing Material | Cast Iron |
| Bolt Hole Spacing | 7 in |
| Bolt Holes | 2 |
| Collar O.D. | 3 7/16 in |
| Pillow Block Type | Thru-Bolt |
| Weight | 12.0 LB |
| EAN or UPC | 782475659821 |

