- 1 3/8" Shaft
- 1 7/8" Base to Center
- Springlok™ Collar
- 5 5/8" to 5 7/8" Bolt Spacing
- Heavy-Duty
description
- Dodge Type E, industry-trusted and proven since 1943, is manufactured in Marion, NC. The US-manufactured, high-capacity mounted tapered roller bearing offers longer bearing life at a reliable and lower TCO.
applications
- Aggregate
- Conveyors
- Load out
- Cement
features
- Shaft ready, factory-lubed sealed and adjusted
- Simple set screw mount with dual 65° Spring-lok collars
- Case-hardened rollers and races
- Dual XTS nitrile rubber, triple-lip seals
- Housings optimized for (optional) Dodge OPTIFY™ sensor for bluetooth-enabled condition monitoring
- (Optional) field-adaptable "XTS Plus", E-Tect seal kit for longer life in wet or very dusty environments
| Seal Type | Contact Seals |
| Lubrication | Relubricatable |
| Housing Material | Cast Iron |
| Locking Device | Dual Spring-lok Collar |
| Pillow Block Type | Thru-Bolt |
| Base Length | 7 3/8 in |
| Bolt Holes | 2 |
| Housing Height | 3 3/4 in |
| Base Width | 2 1/8 in |
| Bolt Hole Spacing Range [Max] | 5 7/8 in |
| Lock Washer | N/A |
| Inch/Metric | Inch |
| Length Through Bore | 3 in |
| Adapter Assembly | N/A |
| Bearing Design | Non-Expansion |
| Bolt Hole Spacing | 5 3/4 in |
| Base Height | 1 1/8 in |
| Bolt Hole Size | 3/4 in |
| Bolt Hole Length | 3/4 in |
| Bearing Type | Tapered Roller Bearing |
| Housing Construction | 1 Piece |
| Insert Type | Steel Insert |
| Collar O.D. | 2 3/4 in |
| Mounted Unit Duty | Heavy-Duty |
| Triple Seal | N/A |
| Lock Nut | N/A |
| Bolt Size | 1/2 in |
| End Type | Open End |
| Stabilizing Ring | N/A |
| Center Line to Base Dimension [Min] | 1 7/8 in |
| Bolt Hole Spacing Range [Min] | 5 5/8 in |
| Shaft Dia. | 1 3/8 in |
| Weight | 7.15 LB |
| EAN or UPC | 782475695898 |

