Inner and outer rings are precision hardened and honed for wear resistance and quiet operation
DualGuard sealing system includes a mechanically retained, land riding, single lip contact seal plus a patented rubberized flinger for enhanced protection against contaminants
Patented Maxlife cage is made from a high temperature polymer material, and its one-of-a-kind, compartmentalized design ensures that grease pockets are maintained around the balls, leading to less likelihood for grease washout and cooler operating tempera
Anti-rotation pin makes insert replacement easier with no need to replace grease fittings or location pins
Rugged housing has solid feet drilled for dowel pins to simplify installation alignment
D-LOK collar locks bearing to shaft concentrically, without marring or burning and provides a 360° clamping force for less vibration
Seal Type
Contact Seals
Shaft Dia.
35 mm
Lubrication
Relubricatable
Housing Material
Cast Iron
End Type
Open End
Locking Device
Concentric Clamp Collar
Mounted Unit Duty
Normal-Duty
Bearing Type
Ball Bearing
Bolt Holes
2
Inch/Metric
Metric
Weight
7.5 LB
EAN or UPC
782475969661
We're here for you
with Service Centers across the country - We have your back