Inner and outer rings are precision hardened and honed for wear resistance and quiet operation
DualGuard sealing system includes a mechanically retained, land riding, single lip contact seal plus a patented rubberized flinger for enhanced protection against contaminants
Patented Maxlife cage is made from a high temperature polymer material, and its one-of-a-kind, compartmentalized design ensures that grease pockets are maintained around the balls, leading to less likelihood for grease washout and cooler operating tempera
Anti-rotation pin makes insert replacement easier with no need to replace grease fittings or location pins
Rugged housing has solid feet drilled for dowel pins to simplify installation alignment
D-LOK collar locks bearing to shaft concentrically, without marring or burning and provides a 360° clamping force for less vibration
Inch/Metric
Inch
Seal Type
Contact Seals
Bolt Holes
2
Length Through Bore
2.09375 in
Locking Device
Concentric Clamp Collar
Base Width
2 3/8 in
Housing Construction
1 Piece
Mounted Unit Duty
Normal-Duty
Bearing Type
Ball Bearing
Series
P2BDLH
Bolt Hole Spacing Range [Max]
7 1/4 in
Bolt Hole Length
1 1/8 in
Housing Height
5 1/16 in
Lubrication
Relubricatable
End Type
Open End
Base Length
8 5/8 in
Bolt Hole Spacing
6 3/4 in
Base Height
13/16 in
Misalignment Range
±2°
Pillow Block Type
Thru-Bolt
Housing Material
Cast Iron
Shaft Dia.
1.9375 in
Bolt Hole Spacing Range [Min]
6 3/8 in
Bearing Design
Expansion
Weight
10.59 LB
EAN or UPC
782475888924
We're here for you
with Service Centers across the country - We have your back