- 2-Bolt Thru-Bolt Pillow Block
- 35 mm Shaft
- 4 31/32" Bolt Centers
- 1 7/8" Centerline to Base
- Polymer Housing
description
- Corrosion-resistant polymer housed ball bearing
applications
- Food and beverage
- Pharmaceutical packaging
- Processing industries
- Wet, cool and cold side environments
features
- Inner and outer rings are precision hardened and honed for wear resistance and quiet operation
- DualGuard sealing system includes a mechanically retained, land riding, single lip contact seal plus a patented rubberized flinger for enhanced protection against contaminants
- Patented Maxlife cage is made from a high temperature polymer material, and its one-of-a-kind, compartmentalized design ensures that grease pockets are maintained around the balls, leading to less likelihood for grease washout and cooler operating tempera
- Anti-rotation pin makes insert replacement easier with no need to replace grease fittings or location pins
- Rugged housing has solid feet drilled for dowel pins to simplify installation alignment
- D-LOK collar locks bearing to shaft concentrically, without marring or burning and provides a 360° clamping force for less vibration
compliances
- 0
| End Type | Open End |
| Misalignment Range | ±2° |
| Locking Device | Concentric Clamp Collar |
| Bearing Type | Ball Bearing |
| Housing Material | Polymer |
| Bolt Hole Spacing Range [Min] | 4 13/16 in |
| Series | P2BDLEZ |
| Static Load Rating [Max] | 3065 lbf |
| Base Length | 6 35/64 in |
| Housing Construction | 1 Piece |
| Center of Bearing to Back of Inner Ring | 11/16 in |
| Bolt Hole Length | 18.3 mm |
| Temperature Range [Max] | 225 °F |
| Housing Height | 3 57/64 in |
| Collar O.D. | 2 11/16 in |
| Outer Ring Size | 207 |
| Mounted Unit Duty | Corrosion Resistant-Duty |
| Dynamic Load Rating | 5759 lbf |
| Bolt Hole Spacing | 4 31/32 in |
| Base Height | 23/32 in |
| Center of Bearing to Front of Inner Ring | 1 1/16 in |
| Length Through Bore | 1.75 in |
| Insert Type | Corrosion-Resistant Insert |
| Inch/Metric | Metric |
| Bolt Hole Spacing Range [Max] | 5 1/8 in |
| Lubrication | Relubricatable |
| Pillow Block Type | Thru-Bolt |
| Shaft Dia. | 35 mm |
| Bearing Design | Non-Expansion |
| Bolt Size | M12 |
| Bolt Holes | 2 |
| Seal Type | PROGUARD™ Plus Contact Seals w/Flingers |
| Base Width | 1 7/8 in |
| Weight | 1.13 LB |
| EAN or UPC | 782475985265 |

