- 2-Bolt Thru-Bolt Pillow Block
- 1 1/2" Shaft
- 5 3/8" Bolt Centers
- 1 15/16" Centerline to Base
- Polymer Housing
description
- Corrosion-resistant polymer housed ball bearing
applications
- Food and beverage
- Pharmaceutical packaging
- Processing industries
- Wet, cool and cold side environments
features
- Inner and outer rings are precision hardened and honed for wear resistance and quiet operation
- DualGuard sealing system includes a mechanically retained, land riding, single lip contact seal plus a patented rubberized flinger for enhanced protection against contaminants
- Patented Maxlife cage is made from a high temperature polymer material, and its one-of-a-kind, compartmentalized design ensures that grease pockets are maintained around the balls, leading to less likelihood for grease washout and cooler operating tempera
- Anti-rotation pin makes insert replacement easier with no need to replace grease fittings or location pins
- Rugged housing has solid feet drilled for dowel pins to simplify installation alignment
- D-LOK collar locks bearing to shaft concentrically, without marring or burning and provides a 360° clamping force for less vibration
compliances
- 0
| Mounted Unit Duty | Corrosion Resistant-Duty |
| Bearing Type | Ball Bearing |
| Housing Material | Polymer |
| End Type | Open End |
| Seal Type | PROGUARD™ Plus Contact Seals w/Flingers |
| Housing Construction | 1 Piece |
| Outer Ring Size | 208 |
| Base Length | 7 13/64 in |
| Insert Type | Corrosion-Resistant Insert |
| Lubrication | Relubricatable |
| Center of Bearing to Back of Inner Ring | 3/4 in |
| Pillow Block Type | Thru-Bolt |
| Base Width | 2 7/64 in |
| Inch/Metric | Inch |
| Bearing Design | Non-Expansion |
| Shaft Dia. | 1.5 in |
| Bolt Holes | 2 |
| Center of Bearing to Front of Inner Ring | 1 1/4 in |
| Collar O.D. | 2 47/64 in |
| Base Height | 49/64 in |
| Length Through Bore | 2 in |
| Bolt Hole Spacing Range [Min] | 5 7/64 in |
| Locking Device | Concentric Clamp Collar |
| Bolt Hole Spacing Range [Max] | 5 41/64 in |
| Housing Height | 4 11/64 in |
| Bolt Hole Spacing | 5 3/8 in |
| Bolt Size | 1/2 in |
| Misalignment Range | ±2° |
| Weight | 3.01 LB |
| EAN or UPC | 782475985463 |

