Inner and outer rings are precision hardened and honed for wear resistance and quiet operation
DualGuard sealing system includes a mechanically retained, land riding, single lip contact seal plus a patented rubberized flinger for enhanced protection against contaminants
Patented Maxlife cage is made from a high temperature polymer material, and its one-of-a-kind, compartmentalized design ensures that grease pockets are maintained around the balls, leading to less likelihood for grease washout and cooler operating tempera
Anti-rotation pin makes insert replacement easier with no need to replace grease fittings or location pins
Rugged housing has solid feet drilled for dowel pins to simplify installation alignment
D-LOK collar locks bearing to shaft concentrically, without marring or burning and provides a 360° clamping force for less vibration
Locking Device
Concentric Clamp Collar
End Type
Open End
Base Width
2 3/4 in
Housing Material
Cast Iron
Length Through Bore
2.625 in
Pillow Block Type
Thru-Bolt
Housing Height
5 9/16 in
Housing Construction
1 Piece
Bolt Holes
2
Bearing Type
Ball Bearing
Seal Type
Contact Seals
Series
P2BDLB
Bolt Hole Spacing Range [Max]
7 7/8 in
Base Height
15/16 in
Shaft Dia.
2.25 in
Inch/Metric
Inch
Bolt Hole Spacing
7 3/8 in
Misalignment Range
±2°
Lubrication
Relubricatable
Mounted Unit Duty
Normal-Duty
Bolt Hole Spacing Range [Min]
6 7/8 in
Bearing Design
Non-Expansion
Base Length
9 1/2 in
Bolt Hole Length
1 3/16 in
Weight
14.6 LB
EAN or UPC
782475894857
We're here for you
with Service Centers across the country - We have your back