Inner and outer rings are precision hardened and honed for wear resistance and quiet operation
DualGuard sealing system includes a mechanically retained, land riding, single lip contact seal plus a patented rubberized flinger for enhanced protection against contaminants
Patented Maxlife cage is made from a high temperature polymer material, and its one-of-a-kind, compartmentalized design ensures that grease pockets are maintained around the balls, leading to less likelihood for grease washout and cooler operating tempera
Anti-rotation pin makes insert replacement easier with no need to replace grease fittings or location pins
Rugged housing has solid feet drilled for dowel pins to simplify installation alignment
D-LOK collar locks bearing to shaft concentrically, without marring or burning and provides a 360° clamping force for less vibration
Mounted Unit Duty
Normal-Duty
Lubrication
Relubricatable
Bolt Hole Spacing
5 in
Seal Type
Contact Seals
Base Height
5/8 in
Bolt Hole Spacing Range [Max]
5 5/16 in
Shaft Dia.
1.375 in
Base Length
6 9/16 in
Housing Material
Cast Iron
Inch/Metric
Inch
Housing Height
3 3/4 in
Series
P2BDLB
Misalignment Range
±2°
Bolt Hole Length
7/8 in
Housing Construction
1 Piece
Pillow Block Type
Thru-Bolt
End Type
Open End
Bearing Design
Non-Expansion
Length Through Bore
1.75 in
Base Width
1 7/8 in
Locking Device
Concentric Clamp Collar
Bearing Type
Ball Bearing
Bolt Holes
2
Weight
4.52 LB
EAN or UPC
782475891030
We're here for you
with Service Centers across the country - We have your back