Inner and outer rings are precision hardened and honed for wear resistance and quiet operation
DualGuard sealing system includes a mechanically retained, land riding, single lip contact seal plus a patented rubberized flinger for enhanced protection against contaminants
Patented Maxlife cage is made from a high temperature polymer material, and its one-of-a-kind, compartmentalized design ensures that grease pockets are maintained around the balls, leading to less likelihood for grease washout and cooler operating tempera
Anti-rotation pin makes insert replacement easier with no need to replace grease fittings or location pins
Rugged housing has solid feet drilled for dowel pins to simplify installation alignment
D-LOK collar locks bearing to shaft concentrically, without marring or burning and provides a 360° clamping force for less vibration
Bolt Holes
2
Bolt Hole Length
15/16 in
Housing Material
Cast Iron
Pillow Block Type
Thru-Bolt
Lubrication
Relubricatable
Housing Construction
1 Piece
Length Through Bore
1.5625 in
Seal Type
Contact Seals
Bolt Hole Spacing Range [Min]
4 7/16 in
Bearing Type
Ball Bearing
Bolt Hole Spacing
4 13/16 in
Misalignment Range
±2°
Bolt Hole Spacing Range [Max]
5 3/16 in
End Type
Open End
Series
P2BDLB
Base Length
6 1/2 in
Inch/Metric
Inch
Shaft Dia.
1.125 in
Base Height
7/16 in
Bearing Design
Non-Expansion
Locking Device
Concentric Clamp Collar
Base Width
1 7/8 in
Housing Height
3 1/4 in
Mounted Unit Duty
Normal-Duty
Weight
3.38 LB
EAN or UPC
782475891429
We're here for you
with Service Centers across the country - We have your back