Inner and outer rings are precision hardened and honed for wear resistance and quiet operation
DualGuard sealing system includes a mechanically retained, land riding, single lip contact seal plus a patented rubberized flinger for enhanced protection against contaminants
Patented Maxlife cage is made from a high temperature polymer material, and its one-of-a-kind, compartmentalized design ensures that grease pockets are maintained around the balls, leading to less likelihood for grease washout and cooler operating tempera
Anti-rotation pin makes insert replacement easier with no need to replace grease fittings or location pins
Rugged housing has solid feet drilled for dowel pins to simplify installation alignment
D-LOK collar locks bearing to shaft concentrically, without marring or burning and provides a 360° clamping force for less vibration
Bearing Type
Ball Bearing
Housing Construction
1 Piece
Base Height
1/2 in
Bolt Hole Spacing
4 in
Housing Material
Cast Iron
Base Length
5 1/2 in
Lubrication
Relubricatable
Bolt Hole Spacing Range [Min]
3 5/8 in
Shaft Dia.
0.9375 in
Bearing Design
Non-Expansion
Series
P2BDLB
Misalignment Range
±2°
Housing Height
2 11/16 in
Locking Device
Concentric Clamp Collar
Inch/Metric
Inch
Pillow Block Type
Thru-Bolt
Length Through Bore
1.4375 in
End Type
Open End
Seal Type
Contact Seals
Base Width
1 1/2 in
Bolt Holes
2
Mounted Unit Duty
Normal-Duty
Bolt Hole Spacing Range [Max]
4 3/8 in
Bolt Hole Length
13/16 in
Weight
2.14 LB
EAN or UPC
782475890255
We're here for you
with Service Centers across the country - We have your back