- 1 3/8" Shaft
- 1 7/8" Center Line to Base
- 2-Bolt Cast Iron Pillow Block
- Contact Seals
- Concentric Clamp Collar
applications
- Air handling
- Unit handling
- Food
- Forest products
- Paper
features
- Inner and outer rings are precision hardened and honed for wear resistance and quiet operation
- DualGuard sealing system includes a mechanically retained, land riding, single lip contact seal plus a patented rubberized flinger for enhanced protection against contaminants
- Patented Maxlife cage is made from a high temperature polymer material, and its one-of-a-kind, compartmentalized design ensures that grease pockets are maintained around the balls, leading to less likelihood for grease washout and cooler operating tempera
- Anti-rotation pin makes insert replacement easier with no need to replace grease fittings or location pins
- Rugged housing has solid feet drilled for dowel pins to simplify installation alignment
- D-LOK collar locks bearing to shaft concentrically, without marring or burning and provides a 360° clamping force for less vibration
| Locking Device | Concentric Clamp Collar |
| Lubrication | Relubricatable |
| Seal Type | Contact Seals |
| Length Through Bore | 1.75 in |
| Shaft Dia. | 1.375 in |
| Bolt Hole Spacing | 5 in |
| Mounted Unit Duty | Normal-Duty |
| Bolt Holes | 2 |
| Pillow Block Type | Thru-Bolt |
| Base Height | 11/16 in |
| Bearing Design | Non-Expansion |
| Housing Height | 3 13/16 in |
| Base Length | 6 9/16 in |
| Bolt Hole Spacing Range [Min] | 4 11/16 in |
| Housing Construction | 1 Piece |
| Series | P2BDL |
| Base Width | 1 7/8 in |
| Inch/Metric | Inch |
| Bolt Hole Spacing Range [Max] | 5 5/16 in |
| Misalignment Range | ±2° |
| Housing Material | Cast Iron |
| Bearing Type | Ball Bearing |
| End Type | Open End |
| Bolt Hole Length | 7/8 in |
| Weight | 4.63 LB |
| EAN or UPC | 782475890286 |

