- 2 11/16" Shaft
- 3 3/4" Base to Center
- Springlok™ Collar
- 9 7/8" to 11 1/2" Bolt Spacing
- Heavy-Duty
description
- Durable, twin-row, tapered roller bearing with double spring lock collars. 65° setscrew spacing.
applications
- High load applications
features
- Self-aligning
- Split housing with replacement bearing insert units available
- Factory lubed, sealed and adjusted
| Bearing Type | Tapered Roller Bearing |
| Bearing Design | Expansion |
| Base Width | 2 15/16 in |
| Bolt Hole Length | 1 11/16 in |
| Length Through Bore | 4.5 in |
| Pillow Block Type | Thru-Bolt |
| Housing Height | 7 59/64 in |
| Locking Device | Springlok™ Collar |
| Seal Type | Contact Seals |
| Collar O.D. | 4 23/32 in |
| Bolt Hole Spacing Range [Min] | 9 7/8 in |
| Bolt Hole Spacing Range [Max] | 11 1/2 in |
| Inch/Metric | Inch |
| Bolt Holes | 2 |
| Shaft Dia. | 2.6875 in |
| Base Length | 13 7/16 in |
| Housing Construction | 2 Piece |
| Bolt Size | 3/4 in |
| Bolt Hole Size | 1 11/16 in |
| End Type | Open End |
| Base Height | 2 in |
| Lubrication | Relubricatable |
| Insert Type | Steel Insert |
| Bolt Hole Spacing | 10 11/16 in |
| Housing Material | Cast Iron |
| Mounted Unit Duty | Heavy-Duty |
| Weight | 44.82 LB |
| EAN or UPC | 782475725045 |

