- 1 3/4" Shaft
- 2 7/8" Base to Center
- Springlok™ Collar
- 7 3/8" to 8 7/16" Bolt Spacing
- Heavy-Duty
description
- Durable, twin-row, tapered roller bearing with double spring lock collars. 65° setscrew spacing.
applications
- High load applications
features
- Self-aligning
- Split housing with replacement bearing insert units available
- Factory lubed, sealed and adjusted
| Length Through Bore | 3.5 in |
| Lock Washer | N/A |
| Base Width | 2 17/32 in |
| Base Height | 1 1/2 in |
| Insert Type | Steel Insert |
| Triple Seal | N/A |
| Adapter Assembly | N/A |
| Housing Material | Cast Iron |
| End Type | Open End |
| Housing Construction | 2 Piece |
| Bolt Hole Size | 1 19/64 in |
| Bearing Type | Tapered Roller Bearing |
| Bolt Size | 5/8 in |
| Bolt Hole Spacing | 7 29/32 in |
| Bolt Hole Spacing Range [Min] | 7 3/8 in |
| Stabilizing Ring | N/A |
| Lubrication | Relubricatable |
| Shaft Dia. | 1.75 in |
| Bolt Hole Spacing Range [Max] | 8 7/16 in |
| Mounted Unit Duty | Heavy-Duty |
| Seal Type | Contact Seals |
| Pillow Block Type | Thru-Bolt |
| Base Length | 10 in |
| Housing Height | 6 17/64 in |
| Inch/Metric | Inch |
| Bolt Hole Length | 1 19/64 in |
| Bolt Holes | 2 |
| Lock Nut | N/A |
| Bearing Design | Expansion |
| Locking Device | Springlok™ Collar |
| Collar O.D. | 3 7/16 in |
| Weight | 21.4 LB |
| EAN or UPC | 782475725700 |

