- 1 7/16" Shaft
- 2 3/8" Base to Center
- Springlok™ Collar
- 6" to 6 3/8" Bolt Spacing
- Heavy-Duty
description
- Durable, twin-row, tapered roller bearing with double spring lock collars. 65° setscrew spacing.
applications
- High load applications
features
- Self-aligning
- Split housing with replacement bearing insert units available
- Factory lubed, sealed and adjusted
| Triple Seal | N/A |
| Bolt Hole Spacing | 6 3/16 in |
| Base Length | 7 1/2 in |
| Bearing Type | Tapered Roller Bearing |
| Bolt Holes | 2 |
| Collar O.D. | 2 3/4 in |
| Lock Nut | N/A |
| Bolt Hole Size | 3/4 in |
| Bearing Design | Expansion |
| Lubrication | Relubricatable |
| Base Height | 1 in |
| Adapter Assembly | N/A |
| End Type | Open End |
| Shaft Dia. | 1.4375 in |
| Bolt Hole Length | 3/4 in |
| Inch/Metric | Inch |
| Bolt Size | 1/2 in |
| Lock Washer | N/A |
| Base Width | 1 7/8 in |
| Housing Height | 4 17/32 in |
| Locking Device | Springlok™ Collar |
| Bolt Hole Spacing Range [Max] | 6 3/8 in |
| Housing Material | Cast Iron |
| Seal Type | Contact Seals |
| Pillow Block Type | Thru-Bolt |
| Length Through Bore | 3 in |
| Insert Type | Steel Insert |
| Mounted Unit Duty | Heavy-Duty |
| Housing Construction | 2 Piece |
| Stabilizing Ring | N/A |
| Weight | 12.97 LB |
| EAN or UPC | 782475725762 |

