- 3 1/4" Shaft
- 5 1/2" Center Line to Base
- 2-Bolt Cast Iron Expansion Pillow Block
- Labyrinth Seals
- Concentric Clamp Collar
description
- Rugged single row tapered roller assembly.
applications
- Aggregate
- Dirty, dusty environments
features
- Clamp sleeve mounting for improved concentricity
- Steel multiple labyrinth seals combine with collars protects against contaminants
- Rugged two-piece housing
- Elongated bolt holes
| Bolt Hole Spacing | 13 3/4 in |
| Housing Material | Cast Iron |
| Length Through Bore | 7 in |
| Locking Device | Concentric Clamp Collar |
| Housing Height | 11 3/8 in |
| Pillow Block Type | Thru-Bolt |
| Mounted Unit Duty | Heavy-Duty |
| Housing Construction | 2 Piece |
| Collar O.D. | 5 15/16 in |
| Bolt Size | 7/8 in |
| Bolt Holes | 2 |
| Inch/Metric | Inch |
| Base Length | 16 3/4 in |
| Lubrication | Relubricatable |
| Bolt Hole Spacing Range [Max] | 14 1/4 in |
| Bolt Hole Size | 1 1/2 in |
| End Type | Open End |
| Shaft Dia. | 3.25 in |
| Bolt Hole Spacing Range [Min] | 13 1/4 in |
| Base Width | 5 1/2 in |
| Seal Type | Labyrinth Seals |
| Base Height | 4 in |
| Bearing Design | Expansion |
| Bearing Type | Tapered Roller Bearing |
| Weight | 120.0 LB |
| EAN or UPC | 782475040575 |

