- 2 11/16" Shaft
- 4 3/4" Center Line to Base
- 2-Bolt Cast Iron Pillow Block
- Labyrinth Seals
- Concentric Clamp Collar
description
- Rugged single row tapered roller assembly.
applications
- Aggregate
- Dirty, dusty environments
features
- Elongated bolt holes
- Clamp sleeve mounting for improved concentricity
- Steel multiple labyrinth seals combine with collars protects against contaminants
- Rugged two-piece housing
| Housing Material | Cast Iron |
| Bolt Hole Spacing Range [Max] | 12 3/8 in |
| Length Through Bore | 6.5 in |
| Base Height | 3 3/4 in |
| End Type | Open End |
| Housing Construction | 2 Piece |
| Seal Type | Labyrinth Seals |
| Bearing Design | Non-Expansion |
| Mounted Unit Duty | Heavy-Duty |
| Inch/Metric | Inch |
| Bolt Holes | 2 |
| Pillow Block Type | Thru-Bolt |
| Locking Device | Concentric Clamp Collar |
| Bolt Size | 3/4 in |
| Base Width | 4 3/4 in |
| Bolt Hole Spacing | 11 3/4 in |
| Base Length | 14 1/4 in |
| Bolt Hole Size | 1 1/2 in |
| Collar O.D. | 5 7/16 in |
| Housing Height | 9 7/8 in |
| Bearing Type | Tapered Roller Bearing |
| Shaft Dia. | 2.6875 in |
| Lubrication | Relubricatable |
| Bolt Hole Spacing Range [Min] | 11 1/8 in |
| Weight | 217.0 LB |
| EAN or UPC | 782475035465 |

