- 1 11/16" Shaft
- 3 1/8" Center Line to Base
- 2-Bolt Cast Iron Pillow Block
- Labyrinth Seals
- Concentric Clamp Collar
description
- Rugged single row tapered roller assembly.
applications
- Aggregate
- Dirty, dusty environments
features
- Clamp sleeve mounting for improved concentricity
- Steel multiple labyrinth seals combine with collars protects against contaminants
- Rugged two-piece housing
- Elongated bolt holes
| Base Length | 9 1/2 in |
| Bolt Holes | 2 |
| Shaft Dia. | 1.6875 in |
| Base Width | 3 3/8 in |
| Collar O.D. | 3 1/2 in |
| Housing Height | 6 13/16 in |
| Pillow Block Type | Thru-Bolt |
| Bearing Type | Tapered Roller Bearing |
| End Type | Open End |
| Seal Type | Labyrinth Seals |
| Length Through Bore | 4.875 in |
| Bolt Hole Spacing Range [Min] | 7 9/16 in |
| Housing Construction | 2 Piece |
| Bolt Hole Spacing | 7 3/4 in |
| Housing Material | Cast Iron |
| Bearing Design | Non-Expansion |
| Mounted Unit Duty | Heavy-Duty |
| Lubrication | Relubricatable |
| Bolt Size | 1/2 in |
| Locking Device | Concentric Clamp Collar |
| Base Height | 2 3/8 in |
| Bolt Hole Spacing Range [Max] | 7 15/16 in |
| Inch/Metric | Inch |
| Bolt Hole Size | 13/16 in |
| Weight | 23.61 LB |
| EAN or UPC | 782475035427 |

