- 5/8" Shaft
- 1 1/16" Center Line to Base
- 2-Bolt Stamped Steel Pillow Block
- Unsealed
- No Locking Device
applications
- Light machinery
features
- Self-oiling bushing feeds oil to shaft
- Split pressed steel housing
- Static self-aligning
- Bushing shoulder provides self-lubricating bearing thrust surface
- Slotted bolt holes
| Pillow Block Type | Thru-Bolt |
| Locking Device | No Locking Device |
| Base Width | 1 3/16 in |
| Bolt Hole Spacing | 3 in |
| Bolt Holes | 2 |
| Bolt Hole Length | 9/16 in |
| Housing Height | 2 5/16 in |
| Inch/Metric | Inch |
| Housing Construction | 2 Piece |
| Length Through Bore | 1.125 in |
| Housing Material | Stamped Steel |
| Bolt Hole Size | 3/8 in |
| Mounted Unit Duty | Normal-Duty |
| Base Length | 4 in |
| End Type | Open End |
| Seal Type | Unsealed |
| Bearing Design | Non-Expansion |
| Overall Width | 1 1/8 in |
| Shaft Dia. | 0.625 in |
| Bearing Type | Sintered Bronze Bearing |
| Lubrication | Self-Lubricating |
| Base Height | 5/32 in |
| Weight | 0.47 LB |
| EAN or UPC | 782475730827 |

