- 1 1/4" Shaft
- 1 1/4" Center Line to Base
- 2-Bolt Cast Iron Pillow Block
- Unsealed
- No Locking Device
description
- Journal bearing with babbitted bore.
applications
- Indoor and outdoor conveyors
- Forest industry
- Lumber
- Wastewater industry
features
- Cast iron housing
- Maximum ambient temperature 130 °F
- Maximum load rating 150 psi
| Bearing Design | Non-Expansion |
| Bolt Hole Spacing | 4 1/8 in |
| Bolt Hole Spacing Range [Min] | 4 in |
| Base Height | 5/8 in |
| Length Through Bore | 2.5 in |
| Bolt Holes | 2 |
| Shaft Dia. | 1.25 in |
| Housing Material | Cast Iron |
| Bolt Hole Spacing Range [Max] | 4 1/4 in |
| End Type | Open End |
| Overall Width | 2 1/2 in |
| Bolt Hole Size | 7/16 in |
| Pillow Block Type | Thru-Bolt |
| Housing Height | 2 7/16 in |
| Bolt Hole Length | 5/8 in |
| Seal Type | Unsealed |
| Base Length | 5 1/4 in |
| Housing Construction | 2 Piece |
| Bearing Type | Babbitted |
| Mounted Unit Duty | Normal-Duty |
| Locking Device | No Locking Device |
| Lubrication | Relubricatable |
| Inch/Metric | Inch |
| Base Width | 1 3/4 in |
| Weight | 3.08 LB |
| EAN or UPC | 782475006243 |

