- 3/4" Shaft
- 7/8" Center Line to Base
- 2-Bolt Cast Iron Pillow Block
- Unsealed
- No Locking Device
description
- Journal bearing with babbitted bore.
applications
- Indoor and outdoor conveyors
- Forest industry
- Lumber
- Wastewater industry
features
- Cast iron housing
- Maximum ambient temperature 130 °F
- Maximum load rating 150 psi
| Base Width | 1 1/8 in |
| Shaft Dia. | 0.75 in |
| Locking Device | No Locking Device |
| Base Length | 4 1/4 in |
| Pillow Block Type | Thru-Bolt |
| Bolt Hole Length | 1/2 in |
| Bolt Hole Spacing Range [Max] | 3 3/8 in |
| Bearing Type | Babbitted |
| Bolt Hole Spacing | 3 1/4 in |
| Seal Type | Unsealed |
| End Type | Open End |
| Length Through Bore | 1.5 in |
| Bearing Design | Non-Expansion |
| Housing Material | Cast Iron |
| Mounted Unit Duty | Normal-Duty |
| Lubrication | Relubricatable |
| Bolt Holes | 2 |
| Housing Height | 1 23/32 in |
| Bolt Hole Spacing Range [Min] | 3 1/8 in |
| Housing Construction | 2 Piece |
| Base Height | 1/2 in |
| Inch/Metric | Inch |
| Weight | 1.07 LB |
| EAN or UPC | 782475006175 |

