- 3 3/16" Shaft
- 2 3/4" Center Line to Base
- 2-Bolt Cast Iron Pillow Block
- Unsealed
- No Locking Device
description
- Journal bearing with babbitted bore.
applications
- Indoor and outdoor conveyors
- Forest industry
- Lumber
- Wastewater industry
features
- Cast iron housing
- Maximum ambient temperature 130 °F
- Maximum load rating 150 psi
| Bolt Hole Spacing | 8 in |
| Length Through Bore | 6.875 in |
| Base Height | 1 7/8 in |
| Bearing Design | Non-Expansion |
| Housing Material | Cast Iron |
| Mounted Unit Duty | Normal-Duty |
| Bolt Hole Spacing Range [Min] | 7 5/8 in |
| Inch/Metric | Inch |
| Bolt Hole Length | 1 7/16 in |
| Pillow Block Type | Thru-Bolt |
| Seal Type | Unsealed |
| Base Width | 4 in |
| Lubrication | Relubricatable |
| Housing Construction | 1 Piece |
| Base Length | 10 3/4 in |
| Bolt Hole Spacing Range [Max] | 8 3/8 in |
| Shaft Dia. | 3.1875 in |
| Bolt Holes | 2 |
| End Type | Open End |
| Housing Height | 5 7/16 in |
| Locking Device | No Locking Device |
| Bearing Type | Babbitted |
| Weight | 34.12 LB |
| EAN or UPC | 782475006649 |

