- 1/2" Shaft
- 3/4" Center Line to Base
- 2-Bolt Cast Iron Pillow Block
- Unsealed
- No Locking Device
description
- Journal bearing with babbitted bore.
applications
- Indoor and outdoor conveyors
- Forest industry
- Lumber
- Wastewater industry
features
- Cast iron housing
- Maximum ambient temperature 130 °F
- Maximum load rating 150 psi
| Mounted Unit Duty | Normal-Duty |
| Bolt Hole Spacing Range [Min] | 2 1/32 in |
| Base Length | 3 in |
| Bearing Type | Babbitted |
| Seal Type | Unsealed |
| Housing Height | 1 15/32 in |
| Bolt Hole Length | 1/2 in |
| End Type | Open End |
| Bolt Holes | 2 |
| Housing Material | Cast Iron |
| Base Width | 1 in |
| Lubrication | Relubricatable |
| Housing Construction | 1 Piece |
| Shaft Dia. | 0.5 in |
| Bolt Hole Spacing Range [Max] | 2 7/32 in |
| Base Height | 3/8 in |
| Inch/Metric | Inch |
| Pillow Block Type | Thru-Bolt |
| Locking Device | No Locking Device |
| Bolt Hole Spacing | 2 1/8 in |
| Bearing Design | Non-Expansion |
| Length Through Bore | 1.25 in |
| Weight | 0.59 LB |
| EAN or UPC | 782475006434 |

