- 3 7/16" Shaft
- 4 1/2" Center Line to Base
- 2-Bolt Cast Iron Pillow Block
- Metal Labyrinth Seals
- Adapter Mount
features
- Solid cast feet to increase strength
- Large capacity oil sump with two oversized drain holes
- Adaptable to circulating oil systems
- Cast in oil return slots to keep lubricants in
- Oil equalization passage allows pillow block to be drained from either side
- Offset dowels with matched numbers on cape and base to simplify correct assembly
| Bolt Holes | 2 |
| End Type | Open End |
| Bolt Hole Spacing | 12 3/8 in |
| Bearing Design | Non-Expansion |
| Lubrication | Relubricatable |
| Base Width | 4 11/32 in |
| Pillow Block Type | Thru-Bolt |
| Base Height | 1 21/32 in |
| Shaft Dia. | 3.4375 in |
| Bearing Type | Spherical Roller Bearing |
| Seal Type | Metal Labyrinth Seals |
| Mounted Unit Duty | Heavy-Duty |
| Housing Construction | 2 Piece |
| Inch/Metric | Inch |
| Base Length | 15.359 in |
| Length Through Bore | 6.78125 in |
| Housing Height | 8 3/4 in |
| Locking Device | Adapter Mounted |
| Bolt Hole Spacing Range [Max] | 13 1/8 in |
| Housing Material | Cast Iron |
| Weight | 81.88 LB |
| EAN or UPC | 782475598946 |

