- 3 1/2" Shaft
- 4 1/2" Center Line to Base
- 2-Bolt Cast Iron Pillow Block
- Triple-Tect Seals
- Adapter Mount
features
- Only one grease fitting
- Easy to lubricate
- Configuration of reservoir ensures purging effectiveness
| Inch/Metric | Inch |
| Bolt Hole Spacing | 12 1/4 in |
| Base Height | 1 3/4 in |
| Shaft Dia. | 3.5 in |
| Bearing Design | Non-Expansion |
| Bolt Hole Size | 1 3/8 in |
| Mounted Unit Duty | Heavy-Duty |
| Seal Type | Triple-Tect Drop In Seals |
| Bolt Size | 7/8 in |
| End Type | Open End |
| Housing Height | 8 3/4 in |
| Housing Material | Cast Iron |
| Bearing Type | Spherical Roller Bearing |
| Length Through Bore | 6.21875 in |
| Base Width | 4 3/4 in |
| Base Length | 15 1/4 in |
| Lubrication | Relubricatable |
| Bolt Holes | 2 |
| Collar O.D. | 3 53/64 in |
| Pillow Block Type | Thru-Bolt |
| Housing Construction | 2 Piece |
| Bolt Hole Spacing Range [Max] | 12 5/8 in |
| Locking Device | Adapter Mounted |
| Weight | 68.25 LB |
| EAN or UPC | 782475211425 |

