- ISAF Series 2-Bolt Cast Iron Pillow Block
features
- Patented mounting system uses a thin wall push-pull adapter for a concentric grip
- Superior holding power reduces fretting corrosion caused by vibration
- Trident triple-lip, nitrile rubber contact seal for protection against contaminants
- Pantented Safety Mount system mounts/dismounts in 75% less time than traditional SAF-style bearings
- Machined to accept Dodge OPTIFY™ sensors for bluetooth-enabled condition monitoring
| Mounted Unit Duty | Heavy-Duty |
| Locking Device | Adapter Mounted |
| Pillow Block Type | Thru-Bolt |
| Bearing Insert | 22218 |
| SAF Series | 520 |
| Bolt Holes | 2 |
| Series | ISAF |
| Bearing Type | Spherical Roller Bearing |
| Lubrication | Relubricatable |
| Housing Construction | 2 Piece |
| Seal Type | TRIDENT™ Triple Lip Rubbing Seals |
| Bearing Design | Non-Expansion |
| Shaft Dia. | 3 7/16 in |
| Housing Material | Cast Iron |
| Inch/Metric | Inch |
| Weight | 65.6 LB |
| EAN or UPC | 782476044336 |

