- 3 3/16" Shaft
- 4" Center Line to Base
- 2-Bolt Cast Iron Pillow Block
- Labyrinth Seals
- Adapter Mount
features
- Solid cast feet to increase strength
- Large capacity oil sump with two oversized drain holes
- Adaptable to circulating oil systems
- Cast in oil return slots to keep lubricants in
- Oil equalization passage allows pillow block to be drained from either side
- Offset dowels with matched numbers on cape and base to simplify correct assembly
| Base Width | 3 7/8 in |
| Length Through Bore | 6.20313 in |
| Base Length | 13 5/8 in |
| Inch/Metric | Inch |
| Bolt Hole Spacing Range [Min] | 10 1/4 in |
| Housing Material | Cast Iron |
| Seal Type | Labyrinth Seals |
| Shaft Dia. | 3.1875 in |
| Base Height | 1 7/16 in |
| Bolt Holes | 2 |
| Bearing Design | Non-Expansion |
| Housing Height | 7 3/4 in |
| Pillow Block Type | Thru-Bolt |
| Lubrication | Relubricatable |
| Bearing Type | Spherical Roller Bearing |
| Housing Construction | 2 Piece |
| Locking Device | Adapter Mounted |
| End Type | Open End |
| Bolt Hole Spacing | 11 in |
| Mounted Unit Duty | Heavy-Duty, Air Handling-Duty |
| Bolt Hole Spacing Range [Max] | 11 3/4 in |
| Weight | 44.0 LB |
| EAN or UPC | 782475798971 |

