- 3" Shaft
- 3 3/4" Center Line to Base
- 2-Bolt Cast Iron Pillow Block
- Triple-Tect Seals
- Adapter Mount
features
- Only one grease fitting
- Easy to lubricate
- Configuration of reservoir ensures purging effectiveness
| Pillow Block Type | Thru-Bolt |
| Bolt Hole Size | 1 1/8 in |
| Bolt Hole Spacing | 10 1/2 in |
| Housing Material | Cast Iron |
| Lubrication | Relubricatable |
| Bearing Design | Non-Expansion |
| Bearing Type | Spherical Roller Bearing |
| Collar O.D. | 3 27/64 in |
| Base Length | 13 in |
| Base Width | 3 1/2 in |
| Bolt Holes | 2 |
| Locking Device | Adapter Mounted |
| Shaft Dia. | 3 in |
| Mounted Unit Duty | Heavy-Duty |
| Housing Construction | 2 Piece |
| Length Through Bore | 5.48438 in |
| Bolt Hole Spacing Range [Max] | 10 3/4 in |
| Housing Height | 7 3/8 in |
| End Type | Open End |
| Bolt Hole Spacing Range [Min] | 10 1/4 in |
| Base Height | 1 1/2 in |
| Bolt Size | 3/4 in |
| Seal Type | Triple-Tect Drop In Seals |
| Inch/Metric | Inch |
| Weight | 35.0 LB |
| EAN or UPC | 782475022298 |

