- 2 3/4" Shaft
- 3 1/2" Center Line to Base
- 2-Bolt Cast Iron Expansion Pillow Block
- Metal Labyrinth Seals
- Adapter Mount
features
- Solid cast feet to increase strength
- Large capacity oil sump with two oversized drain holes
- Adaptable to circulating oil systems
- Cast in oil return slots to keep lubricants in
- Oil equalization passage allows pillow block to be drained from either side
- Offset dowels with matched numbers on cape and base to simplify correct assembly
| Bolt Hole Spacing Range [Min] | 9 5/8 in |
| Shaft Dia. | 2.75 in |
| Mounted Unit Duty | Heavy-Duty |
| Bearing Design | Expansion |
| Length Through Bore | 5.328 in |
| Inch/Metric | Inch |
| Housing Height | 6 3/4 in |
| Pillow Block Type | Thru-Bolt |
| Housing Material | Cast Iron |
| Base Height | 1 1/16 in |
| Bolt Holes | 2 |
| Bolt Hole Spacing Range [Max] | 11 in |
| Base Length | 12 19/32 in |
| Seal Type | Metal Labyrinth Seals |
| Locking Device | Adapter Mounted |
| Base Width | 3 1/2 in |
| Bearing Type | Spherical Roller Bearing |
| End Type | Open End |
| Housing Construction | 2 Piece |
| Bolt Hole Spacing | 10 5/16 in |
| Lubrication | Relubricatable |
| Bolt Size | 3/4 in |
| Weight | 40.98 LB |
| EAN or UPC | 782475598076 |

