
- TAF Series Heavy-Duty Pillow Block
- 2 3/4" Shaft Size
- 9 7/8" to 11" Bolt Spacing
- Springlok™ Collar
- Expansion
description
- Tapered roller bearing dimensionally interchangeable with SAF style pillow blocks.
applications
- Aggregate
- Conveyance
- Load out
- Cement
features
- Shaft ready mounts faster
- Stays cleaner to extend service life
- Self-aligning
Base Width | 3 1/2 in |
Seal Type | Contact Seals |
Housing Width | 3 1/2 in |
Series | TAF |
Lubrication | Relubricatable |
Housing Construction | 2 Piece |
Shaft Dia. | 2.75 in |
SAF Series | 516 |
End Type | Open End |
Bolt Holes | 2 |
Bolt Hole Spacing | 10 7/16 in |
Total Float | 9/32 in |
Housing Height | 7 43/64 in |
Length Through Bore | 4.5 in |
Bearing Type | Tapered Roller Bearing |
Locking Device | Springlok™ Collar |
Bolt Hole Spacing Range [Min] | 9 7/8 in |
Pillow Block Type | Thru-Bolt |
Base Length | 12 19/32 in |
Bolt Hole Spacing Range [Max] | 11 in |
Collar O.D. | 4 23/32 in |
Housing Material | Cast Iron |
Mounted Unit Duty | Heavy-Duty |
Bolt Hole Length | 1 7/16 in |
Bearing Design | Expansion |
Insert Type | Steel Insert |
Inch/Metric | Inch |
Misalignment Range | ±5° |
Bolt Hole Spacing - Width | N/A |
Bolt Size | 3/4 in |
Base Height | 1 in |
Overall Width | 4 1/2 in |
Weight | 42.72 LB |
EAN or UPC | 782475917549 |
