- 65 mm Shaft
- 80 mm Center Line to Base
- 2-Bolt Cast Iron Expansion Pillow Block
- Triple-Tect Drop In Seals
- Adapter Mount
features
- Adaptable to circulating oil systems
- Large capacity oil sump with two oversized drain holes
- Cast in oil return slots to keep lubricants in
- Oil equalization passage allows pillow block to be drained from either side
- Offset dowels with matched numbers on cape and base to simplify correct assembly
- Solid cast feet to increase strength
| Bolt Holes | 2 |
| End Type | Open End |
| Mounted Unit Duty | Heavy-Duty, Air Handling-Duty |
| Base Width | 80 mm |
| Length Through Bore | 129 mm |
| Housing Construction | 2 Piece |
| Locking Device | Adapter Mounted |
| Bolt Hole Spacing | 231.75 mm |
| Bolt Hole Spacing Range [Min] | 219.0000 mm |
| Bearing Design | Expansion |
| Bolt Size | M16 |
| Housing Material | Cast Iron |
| Bearing Type | Spherical Roller Bearing |
| Bolt Hole Spacing Range [Max] | 244.5000 mm |
| Inch/Metric | Metric |
| Shaft Dia. | 65 mm |
| Seal Type | Triple-Tect Drop In Seals |
| Lubrication | Relubricatable |
| Housing Height | 161 mm |
| Base Length | 282.5 mm |
| Pillow Block Type | Thru-Bolt |
| Base Height | 30 mm |
| Weight | 24.0 LB |
| EAN or UPC | 782475768738 |

