- 2 1/2" Shaft
- 3 1/4" Center Line to Base
- 2-Bolt Cast Iron Expansion Pillow Block
- Metal Labyrinth Seals
- Adapter Mount
features
- Solid cast feet to increase strength
- Large capacity oil sump with two oversized drain holes
- Adaptable to circulating oil systems
- Cast in oil return slots to keep lubricants in
- Oil equalization passage allows pillow block to be drained from either side
- Offset dowels with matched numbers on cape and base to simplify correct assembly
| Bearing Design | Expansion |
| Bolt Hole Spacing Range [Max] | 9 5/8 in |
| Length Through Bore | 4.9375 in |
| Housing Height | 7 1/32 in |
| Inch/Metric | Inch |
| Mounted Unit Duty | Heavy-Duty |
| Bolt Size | 1/2 in |
| Base Height | 1 1/4 in |
| Base Length | 11 1/8 in |
| Bolt Holes | 2 |
| Lubrication | Relubricatable |
| Housing Material | Cast Iron |
| Pillow Block Type | Thru-Bolt |
| Bearing Type | Spherical Roller Bearing |
| Bolt Hole Spacing Range [Min] | 8.625 in |
| Housing Construction | 2 Piece |
| Bolt Hole Size | 1 1/8 in |
| Seal Type | Metal Labyrinth Seals |
| Shaft Dia. | 2.5 in |
| Base Width | 3 1/8 in |
| Bolt Hole Spacing | 9 1/8 in |
| Locking Device | Adapter Mounted |
| End Type | Open End |
| Weight | 34.91 LB |
| EAN or UPC | 782475598465 |

