- 55 mm Shaft
- 70 mm Center Line to Base
- 2-Bolt Cast Iron Expansion Pillow Block
- Triple-Tect Seals
- Adapter Mount
features
- Solid cast feet to increase strength
- Large capacity oil sump with two oversized drain holes
- Adaptable to circulating oil systems
- Cast in oil return slots to keep lubricants in
- Oil equalization passage allows pillow block to be drained from either side
- Offset dowels with matched numbers on cape and base to simplify correct assembly
| Housing Height | 139 mm |
| Bearing Type | Spherical Roller Bearing |
| End Type | Open End |
| Base Height | 29.5 mm |
| Mounted Unit Duty | Heavy-Duty |
| Bolt Size | M16 |
| Lubrication | Relubricatable |
| Shaft Dia. | 55 mm |
| Bolt Hole Spacing | 212.75 mm |
| Housing Construction | 2 Piece |
| Pillow Block Type | Thru-Bolt |
| Bearing Design | Expansion |
| Inch/Metric | Metric |
| Base Width | 70 mm |
| Housing Material | Cast Iron |
| Bolt Hole Spacing Range [Max] | 228.5000 mm |
| Length Through Bore | 122 mm |
| Bolt Holes | 2 |
| Bolt Hole Spacing Range [Min] | 197.0000 mm |
| Locking Device | Adapter Mounted |
| Base Length | 270 mm |
| Seal Type | Triple-Tect Drop In Seals |
| Weight | 26.18 LB |
| EAN or UPC | 782475770335 |

