- 50 mm Shaft
- 70 mm Center Line to Base
- 2-Bolt Cast Iron Expansion Pillow Block
- Triple-Tect Seals
- Adapter Mount
features
- Solid cast feet to increase strength
- Large capacity oil sump with two oversized drain holes
- Adaptable to circulating oil systems
- Cast in oil return slots to keep lubricants in
- Oil equalization passage allows pillow block to be drained from either side
- Offset dowels with matched numbers on cape and base to simplify correct assembly
| Lubrication | Relubricatable |
| Bolt Hole Spacing | 198.75 mm |
| Bolt Hole Spacing Range [Min] | 187.5000 mm |
| Pillow Block Type | Thru-Bolt |
| Base Height | 26 mm |
| End Type | Open End |
| Housing Material | Cast Iron |
| Locking Device | Adapter Mounted |
| Base Length | 244.5 mm |
| Inch/Metric | Metric |
| Bolt Hole Spacing Range [Max] | 210.0000 mm |
| Housing Construction | 2 Piece |
| Bearing Type | Spherical Roller Bearing |
| Length Through Bore | 110.5 mm |
| Bolt Holes | 2 |
| Mounted Unit Duty | Heavy-Duty |
| Base Width | 70 mm |
| Housing Height | 133.5 mm |
| Bolt Size | M16 |
| Bearing Design | Expansion |
| Shaft Dia. | 50 mm |
| Seal Type | Triple-Tect Drop In Seals |
| Weight | 17.82 LB |
| EAN or UPC | 782475770229 |

