- TAF Series Heavy-Duty Pillow Block
- 1 11/16" Shaft Size
- 6 1/2" to 7" Bolt Spacing
- Springlok™ Collar
- Expansion
description
- Tapered roller bearing dimensionally interchangeable with SAF style pillow blocks.
applications
- Aggregate
- Conveyance
- Load out
- Cement
features
- Shaft ready mounts faster
- Stays cleaner to extend service life
- Self-aligning
| Bolt Hole Spacing Range [Min] | 6 1/2 in |
| Bolt Hole Spacing - Width | N/A |
| Base Length | 8 1/4 in |
| Collar O.D. | 3 3/16 in |
| Bearing Design | Expansion |
| Bearing Type | Tapered Roller Bearing |
| Housing Construction | 2 Piece |
| Pillow Block Type | Thru-Bolt |
| Bolt Hole Spacing Range [Max] | 7 in |
| Housing Height | 5 5/8 in |
| Housing Material | Cast Iron |
| Misalignment Range | ±5° |
| SAF Series | 510 |
| Total Float | 3/32 in |
| Series | TAF |
| Insert Type | Steel Insert |
| End Type | Open End |
| Bolt Size | 1/2 in |
| Locking Device | Springlok™ Collar |
| Seal Type | Contact Seals |
| Bolt Holes | 2 |
| Bolt Hole Size | 7/8 in |
| Housing Width | 2 3/8 in |
| Base Width | 2 3/8 in |
| Mounted Unit Duty | Heavy-Duty |
| Base Height | 1 1/32 in |
| Overall Width | 3.6 in |
| Shaft Dia. | 1.6875 in |
| Bolt Hole Spacing | 6 3/4 in |
| Inch/Metric | Inch |
| Length Through Bore | 3.6 in |
| Bolt Hole Length | 7/8 in |
| Lubrication | Relubricatable |
| Weight | 15.81 LB |
| EAN or UPC | 782475918003 |

