- 1 7/16" Shaft
- 2 1/4" Center Line to Base
- 2-Bolt Cast Iron Expansion Pillow Block
- Metal Labyrinth Seals
- Adapter Mount
features
- Solid cast feet to increase strength
- Large capacity oil sump with two oversized drain holes
- Adaptable to circulating oil systems
- Cast in oil return slots to keep lubricants in
- Oil equalization passage allows pillow block to be drained from either side
- Offset dowels with matched numbers on cape and base to simplify correct assembly
| Mounted Unit Duty | Heavy-Duty |
| Pillow Block Type | Thru-Bolt |
| Base Length | 8 1/4 in |
| End Type | Open End |
| Housing Height | 5 7/64 in |
| Seal Type | Metal Labyrinth Seals |
| Bearing Type | Spherical Roller Bearing |
| Base Width | 2 3/16 in |
| Bolt Hole Spacing | 6 5/8 in |
| Bolt Hole Spacing Range [Max] | 7 in |
| Base Height | 7/8 in |
| Housing Material | Cast Iron |
| Bolt Holes | 2 |
| Bolt Hole Size | 15/16 in |
| Housing Construction | 2 Piece |
| Shaft Dia. | 1.4375 in |
| Lubrication | Relubricatable |
| Bolt Hole Spacing Range [Min] | 6 1/4 in |
| Inch/Metric | Inch |
| Bearing Design | Expansion |
| Bolt Size | 1/2 in |
| Locking Device | Adapter Mounted |
| Length Through Bore | 3.96875 in |
| Weight | 10.5 LB |
| EAN or UPC | 782475803316 |

