- 1 7/16" Shaft
- 2 1/4" Base to Center
- Springlok™ Collar
- 6 1/4" to 7" Bolt Spacing
- Heavy-Duty
description
- Tapered roller bearing dimensionally interchangeable with SAF style pillow blocks.
applications
- Aggregate
- Conveyance
- Load out
- Cement
features
- Shaft ready mounts faster
- Stays cleaner to extend service life
- Self-aligning
| Bolt Holes | 2 |
| Series | TAF |
| Bolt Size | 1/2 in |
| End Type | Open End |
| Bolt Hole Spacing Range [Max] | 7 in |
| Bearing Design | Non-Expansion |
| Total Float | 3/32 in |
| Pillow Block Type | Thru-Bolt |
| Bearing Type | Tapered Roller Bearing |
| Length Through Bore | 3 in |
| Shaft Dia. | 1.4375 in |
| Insert Type | Steel Insert |
| Lubrication | Relubricatable |
| Collar O.D. | 2 3/4 in |
| SAF Series | 509 |
| Housing Width | 2 3/16 in |
| Base Height | 7/8 in |
| Inch/Metric | Inch |
| Housing Height | 5 7/64 in |
| Housing Material | Cast Iron |
| Bolt Hole Length | 15/16 in |
| Bolt Hole Spacing - Width | N/A |
| Housing Construction | 2 Piece |
| Base Length | 8 1/4 in |
| Seal Type | Contact Seals |
| Misalignment Range | ±5° |
| Locking Device | Springlok™ Collar |
| Overall Width | 3 in |
| Base Width | 2 3/16 in |
| Bolt Hole Spacing | 6 5/8 in |
| Mounted Unit Duty | Heavy-Duty |
| Weight | 12.46 LB |
| EAN or UPC | 782475918485 |

