- 3 7/16" Shaft
- 4 1/2" Center Line to Base
- 2-Bolt Cast Iron Pillow Block
- Split Labyrinth Seals
- Adapter Mount
description
- Cost saving split-race spherical bearing that fits SAF housings.
features
- Quick to install
- Replaces bearing and adapter assemblies
- Dimensions are standard
| Shaft Dia. | 3.4375 in |
| Bolt Hole Spacing | 12 3/8 in |
| Housing Construction | 2 Piece |
| Pillow Block Type | Thru-Bolt |
| Bearing Type | Spherical Roller Bearing |
| Base Width | 4 11/32 in |
| Base Length | 15.359 in |
| End Type | Open End |
| Lubrication | Relubricatable |
| Mounted Unit Duty | Heavy-Duty |
| Housing Height | 8 3/4 in |
| Seal Type | Split Labyrinth Seals |
| Bolt Size | 7/8 in |
| Bearing Design | Non-Expansion |
| Inch/Metric | Inch |
| Length Through Bore | 6.1875 in |
| Locking Device | Adapter Mounted |
| Base Height | 1 21/32 in |
| Housing Material | Cast Iron |
| Bolt Hole Spacing Range [Max] | 13 1/8 in |
| Bolt Holes | 2 |
| Weight | 66.0 LB |
| EAN or UPC | 782475388028 |

