Skip to content Skip to navigation menu
Unisphere II Series Heavy-Duty Cast Iron Pillow Block

P2B-UN2-085ME

Unisphere II Series Heavy-Duty Cast Iron Pillow Block
Item #101924751
  • 85 mm Shaft
  • 95.200 mm Center Line to Base
  • 2-Bolt Cast Iron Expansion Pillow Block
  • Contact Seals
  • Springlok Collar
  • Spherical - Straight Shaft Type
+ Show More + Show Less
Unisphere II Series Heavy-Duty Cast Iron Pillow Block
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 85 mm Shaft
  • 95.200 mm Center Line to Base
  • 2-Bolt Cast Iron Expansion Pillow Block
  • Contact Seals
  • Springlok Collar

description

  • High capacity double row spherical bearing in a compact, one-piece housing.

features

  • Springlok™ 65° setscrew mounting
  • Factory lubed, sealed and adjusted
  • Larger rollers
  • 65,000 psi tensile strength
  • Rubbing lip seal is crimped to outer race
  • Approximately five times the load carrying capacity
  • Ductile iron housing
Inch/Metric Metric
Housing Height 190 mm
Seal Type Contact Seals
Insert Type Steel Insert
Housing Construction 1 Piece
Base Length 330 mm
Bolt Hole Spacing Range [Max] 273.0000 mm
Bolt Hole Spacing Range [Min] 235.0000 mm
Bolt Holes 2
Collar O.D. 140 mm
Mounted Unit Duty Heavy-Duty
Bolt Size M22
Housing Material Cast Iron
Base Width 71 mm
Locking Device Springlok™ Collar
Shaft Dia. 85 mm
Pillow Block Type Thru-Bolt
Bolt Hole Spacing 254 mm
End Type Open End
Bearing Type Spherical Roller Bearing
Length Through Bore 73 mm
Lubrication Relubricatable
Base Height 57 mm
Bearing Design Expansion
Bolt Hole Size 43 mm
Weight 30.61 LB
EAN or UPC 782475773664
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison