- 80 mm Shaft
- 95.200 mm Center Line to Base
- 2-Bolt Cast Iron Expansion Pillow Block
- Contact Seals
- Springlok Collar
description
- High capacity double row spherical bearing in a compact, one-piece housing.
features
- Springlok™ 65° setscrew mounting
- Factory lubed, sealed and adjusted
- Larger rollers
- 65,000 psi tensile strength
- Rubbing lip seal is crimped to outer race
- Approximately five times the load carrying capacity
- Ductile iron housing
| Length Through Bore | 73 mm |
| Bolt Hole Spacing Range [Min] | 235.0000 mm |
| Base Width | 71 mm |
| Shaft Dia. | 80 mm |
| Lubrication | Relubricatable |
| Bolt Hole Spacing | 254 mm |
| Base Length | 330 mm |
| Seal Type | Contact Seals |
| Housing Construction | 1 Piece |
| Mounted Unit Duty | Heavy-Duty |
| Collar O.D. | 140 mm |
| Inch/Metric | Metric |
| Pillow Block Type | Thru-Bolt |
| Housing Material | Cast Iron |
| Bearing Type | Spherical Roller Bearing |
| Base Height | 57 mm |
| End Type | Open End |
| Bolt Hole Size | 43 mm |
| Bearing Design | Expansion |
| Bolt Size | M22 |
| Locking Device | Springlok™ Collar |
| Bolt Holes | 2 |
| Housing Height | 190 mm |
| Insert Type | Steel Insert |
| Bolt Hole Spacing Range [Max] | 273.0000 mm |
| Weight | 30.85 LB |
| EAN or UPC | 782475772834 |

