Skip to content Skip to navigation menu
Unisphere II Series Heavy-Duty Cast Iron Pillow Block

P2B-UN2-065ME

Unisphere II Series Heavy-Duty Cast Iron Pillow Block
Item #103464219
  • 65 mm Shaft
  • 69.800 mm Center Line to Base
  • 2-Bolt Cast Iron Expansion Pillow Block
  • Contact Seals
  • Springlok Collar
  • Spherical - Straight Shaft Type
+ Show More + Show Less
Unisphere II Series Heavy-Duty Cast Iron Pillow Block
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 65 mm Shaft
  • 69.800 mm Center Line to Base
  • 2-Bolt Cast Iron Expansion Pillow Block
  • Contact Seals
  • Springlok Collar

description

  • High capacity double row spherical bearing in a compact, one-piece housing.

features

  • Springlok™ 65° setscrew mounting
  • Factory lubed, sealed and adjusted
  • Larger rollers
  • 65,000 psi tensile strength
  • Rubbing lip seal is crimped to outer race
  • Approximately five times the load carrying capacity
  • Ductile iron housing
Housing Construction 1 Piece
Base Length 235 mm
Base Height 44 mm
Bolt Size M16
Housing Material Cast Iron
Inch/Metric Metric
Pillow Block Type Thru-Bolt
Bolt Hole Spacing Range [Max] 189.0000 mm
End Type Open End
Seal Type Contact Seals
Bearing Design Expansion
Locking Device Springlok™ Collar
Bolt Hole Spacing Range [Min] 173.0000 mm
Lubrication Relubricatable
Bolt Hole Spacing 181 mm
Housing Height 144 mm
Mounted Unit Duty Heavy-Duty
Bearing Type Spherical Roller Bearing
Insert Type Steel Insert
Length Through Bore 56 mm
Bolt Hole Size 25 mm
Bolt Holes 2
Shaft Dia. 65 mm
Base Width 65 mm
Collar O.D. 103 mm
Weight 6.0 LB
EAN or UPC 782475773749
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison