- 65 mm Shaft
- 69.800 mm Center Line to Base
- 2-Bolt Cast Iron Pillow Block
- Contact Seals
- Springlok Collar
description
- High capacity double row spherical bearing in a compact, one-piece housing.
features
- Larger rollers
- 65,000 psi tensile strength
- Rubbing lip seal is crimped to outer race
- Approximately five times the load carrying capacity
- Ductile iron housing
- Springlok™ 65° setscrew mounting
- Factory lubed, sealed and adjusted
| Bearing Type | Spherical Roller Bearing |
| End Type | Open End |
| Lubrication | Relubricatable |
| Bearing Design | Non-Expansion |
| Base Length | 235 mm |
| Collar O.D. | 103 mm |
| Shaft Dia. | 65 mm |
| Length Through Bore | 56 mm |
| Bolt Hole Spacing | 181 mm |
| Housing Construction | 1 Piece |
| Bolt Hole Size | 25 mm |
| Bolt Size | M16 |
| Insert Type | Steel Insert |
| Inch/Metric | Metric |
| Mounted Unit Duty | Heavy-Duty |
| Bolt Hole Spacing Range [Max] | 189.0000 mm |
| Base Width | 65 mm |
| Base Height | 44 mm |
| Pillow Block Type | Thru-Bolt |
| Bolt Holes | 2 |
| Seal Type | Contact Seals |
| Locking Device | Springlok™ Collar |
| Bolt Hole Spacing Range [Min] | 173.0000 mm |
| Housing Height | 144 mm |
| Housing Material | Cast Iron |
| Weight | 6.0 LB |
| EAN or UPC | 782475773312 |

