Skip to content Skip to navigation menu
Unisphere II Series Heavy-Duty Cast Iron Pillow Block

P2B-UN2-045ME

Unisphere II Series Heavy-Duty Cast Iron Pillow Block
Item #103468513
  • 45 mm Shaft
  • 54 mm Center Line to Base
  • 2-Bolt Cast Iron Expansion Pillow Block
  • Contact Seals
  • Springlok Collar
  • Spherical - Straight Shaft Type
+ Show More + Show Less
Unisphere II Series Heavy-Duty Cast Iron Pillow Block
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 45 mm Shaft
  • 54 mm Center Line to Base
  • 2-Bolt Cast Iron Expansion Pillow Block
  • Contact Seals
  • Springlok Collar

description

  • High capacity double row spherical bearing in a compact, one-piece housing.

features

  • Springlok™ 65° setscrew mounting
  • Factory lubed, sealed and adjusted
  • Larger rollers
  • 65,000 psi tensile strength
  • Rubbing lip seal is crimped to outer race
  • Approximately five times the load carrying capacity
  • Ductile iron housing
Housing Height 108 mm
Bearing Design Expansion
Pillow Block Type Thru-Bolt
Length Through Bore 48 mm
Bearing Type Spherical Roller Bearing
Bolt Size M12
Housing Material Cast Iron
Bolt Hole Spacing 140.5 mm
Insert Type Steel Insert
Collar O.D. 76 mm
Bolt Holes 2
Base Height 33 mm
Inch/Metric Metric
Seal Type Contact Seals
Base Width 52 mm
Locking Device Springlok™ Collar
Bolt Hole Size 23 mm
End Type Open End
Lubrication Relubricatable
Base Length 187 mm
Housing Construction 1 Piece
Mounted Unit Duty Heavy-Duty
Bolt Hole Spacing Range [Max] 149.0000 mm
Shaft Dia. 45 mm
Bolt Hole Spacing Range [Min] 132.0000 mm
Weight 3.0 LB
EAN or UPC 782475773107
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison