- 1 7/8" Shaft
- 70 mm Center Line to Base
- 2-Bolt Cast Iron Expansion Pillow Block
- Contact Seals
- Springlok Collar
description
- High capacity double row spherical bearing in a compact, one-piece housing.
- Fully metric and meets international standards to provide a slip fit interchange.
features
- Springlok™ 65° setscrew mounting
- Factory lubed, sealed and adjusted
- Elongated bolt holes
- Triple lip Nitrile rubber seal
- Two-bolt plummer blocks
- Cast-in drilling location dimples for dowels
- Shock-resistant iron housing
- 65,000 psi tensile strength
- Withstands lower ambient temperatures
| Mounted Unit Duty | Heavy-Duty |
| Bolt Hole Spacing | 209.5 mm |
| Bolt Hole Spacing Range [Min] | 203.0000 mm |
| Lubrication | Relubricatable |
| Housing Construction | 1 Piece |
| Seal Type | Contact Seals |
| Housing Height | 129 mm |
| Shaft Dia. | 1.875 in |
| Base Width | 68 mm |
| Bolt Holes | 2 |
| Bearing Design | Expansion |
| Bolt Hole Size | 25 mm |
| Bearing Type | Spherical Roller Bearing |
| Base Length | 254 mm |
| Housing Material | Ductile Iron |
| Collar O.D. | 87 mm |
| End Type | Open End |
| Pillow Block Type | Thru-Bolt |
| Base Height | 28 mm |
| Inch/Metric | Inch |
| Length Through Bore | 81 mm |
| Locking Device | Springlok™ Collar |
| Bolt Hole Spacing Range [Max] | 216.0000 mm |
| Insert Type | Steel Insert |
| Bolt Size | M16 |
| Weight | 11.06 LB |
| EAN or UPC | 782475882717 |

