- 1 5/8" Shaft
- 60 mm Center Line to Base
- 2-Bolt Cast Iron Pillow Block
- Contact Seals
- Springlok Collar
description
- High capacity double row spherical bearing in a compact, one-piece housing.
- Fully metric and meets international standards to provide a slip fit interchange.
features
- Springlok™ 65° setscrew mounting
- Factory lubed, sealed and adjusted
- Elongated bolt holes
- Triple lip Nitrile rubber seal
- Two-bolt plummer blocks
- Cast-in drilling location dimples for dowels
- Shock-resistant iron housing
- 65,000 psi tensile strength
- Withstands lower ambient temperatures
| Base Height | 25 mm |
| Bolt Holes | 2 |
| Collar O.D. | 81 mm |
| Base Width | 60 mm |
| Shaft Dia. | 1.625 in |
| Bearing Type | Spherical Roller Bearing |
| Bolt Size | M12 |
| Base Length | 205 mm |
| Insert Type | Steel Insert |
| Inch/Metric | Inch |
| Locking Device | Springlok™ Collar |
| Housing Material | Ductile Iron |
| Bolt Hole Size | 19 mm |
| Mounted Unit Duty | Heavy-Duty |
| Pillow Block Type | Thru-Bolt |
| Bolt Hole Spacing Range [Max] | 175.0000 mm |
| Housing Height | 114 mm |
| Lubrication | Relubricatable |
| Bolt Hole Spacing | 170.5 mm |
| Housing Construction | 1 Piece |
| Seal Type | Contact Seals |
| Length Through Bore | 81 mm |
| End Type | Open End |
| Bearing Design | Non-Expansion |
| Weight | 9.0 LB |
| EAN or UPC | 782475881239 |

