Inner and outer rings are precision hardened and honed for wear resistance and quiet operation
DualGuard sealing system includes a mechanically retained, land riding, single lip contact seal plus a patented rubberized flinger for enhanced protection against contaminants
Patented Maxlife cage is made from a high temperature polymer material, and its one-of-a-kind, compartmentalized design ensures that grease pockets are maintained around the balls, leading to less likelihood for grease washout and cooler operating tempera
Anti-rotation pin makes insert replacement easier with no need to replace grease fittings or location pins
65° setscrew spacing offers an optimum balance between locking force and inner ring stress
Grade 10 balls for quieter operation and less vibration
Bearing Type
Ball Bearing
Housing Height
3 1/8 in
Seal Type
PROGUARD™ Plus Contact Seals w/Flingers
Bearing Design
Non-Expansion
Housing Construction
1 Piece
Shaft Dia.
1.1875 in
Mounted Unit Duty
Corrosion Resistant-Duty
Bolt Holes
2
Insert Type
Corrosion-Resistant Insert
Bolt Hole Spacing
4.633 in
Center of Bearing to Back of Inner Ring
31/64 in
Base Height
17/32 in
Base Length
6 1/4 in
Pillow Block Type
Thru-Bolt
Base Width
1 1/4 in
Locking Device
Setscrew Locking Collar
End Type
Open End
Housing Material
Stainless Steel
Bolt Hole Spacing Range [Max]
5 in
Collar O.D.
1 37/64 in
Bolt Hole Spacing Range [Min]
4 17/64 in
Center of Bearing to Front of Inner Ring
29/32 in
Length Through Bore
1.39063 in
Misalignment Range
±2°
Lubrication
Relubricatable
Outer Ring Size
206
Inch/Metric
Inch
Bolt Size
1/2 in
Weight
2.44 LB
EAN or UPC
782475582587
We're here for you
with Service Centers across the country - We have your back